Zoro Homepage

Darius Outdoor Post Lantern

  • Mfr # DRS9011EK

  • Zoro # G806149771


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Finish
Earth Black
Glass Color
Black
Bulb Type
Incandescent
Width
11.25
Bulb Primary Application
Home Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRS9011EK
Zoro #
G806149771
UPC #
611728299845
Country of Origin
China

Dimensions

Width
11.25
Dia. (In.)
11.25
Length
20

Details

Item
Outdoor Post Lantern
Finish
Earth Black
Glass Color
Black
Bulb Type
Incandescent
Bulb Primary Application
Home Lighting
Housing Material
Composite
Standards
ETL Listed
Lamp Included
No
Includes
Installation Guide
Indoor/Outdoor Usage
Outdoor
Dimmable
Yes
Color
Black
Voltage
120v
Bulb Base Type
Medium Base
Max. Wattage
150
Watts
150
FINISH
Earth Black

Description

Let Darius light your way home. This collection of post, hanging, and wall lanterns provides ample, failsafe lighting with the refinement and texture of clear seedy glass. Rendered in resin, Darius will never rust or corrode and is stain-resistant. The earth black finish grounds the look — simple, sophisticated, and designed with functionality first and foremost in mind. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.