Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Darius Outdoor Wall Lantern

  • Mfr # DRS8407EK

  • Zoro # G906149664


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7.25
Length
11.5
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DRS8407EK
Zoro #
G906149664
UPC #
611728299807
Country of Origin
China

Dimensions

Width
7.25
Length
11.5
Dia. (In.)
7.25

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Fixture Wattage
100
Lamp Type
Incandescent
Lamp Included
No
Lighting Certification
ETL
Housing Material
Composite
Standards
ETL Listed

Description

Let Darius light your way home. This collection of post, hanging, and wall lanterns provides ample, failsafe lighting with the refinement and texture of clear seedy glass. Rendered in resin, Darius will never rust or corrode and is stain-resistant. The earth black finish grounds the look — simple, sophisticated, and designed with functionality first and foremost in mind. As part of our Coastal Armour collection, this product is durable, marine grade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.