Nottawa 2-Light Dimmable LED Up and Down Light Outdoor, Color Temp Selection, Black, Frosted Glass
- Mfr # 6135200
- Zoro # G115508764
Key Features
Specifications
Details
- MFR #
- 6135200
- Zoro #
- G115508764
- UPC #
- 24034613524
- Country of Origin
- China
- Includes
- Includes (2) x 9 Watt Integrated LEDs
- Voltage
- 120V
- Watts
- 18W
- Lumens
- 1080
- Finish
- Black
- Lamp Included
- Yes
- Damp/Wet Rating
- Wet rating
- Dimmable
- Yes
- Housing Material
- Steel/Glass
- Shape
- Rectangle
- Lamp Base
- Integrated Led
- Approved Location
- Indoor/Outdoor
- Shade Glass Description
- Frosted Glass Panels
Dimensions
- Width
- 5.31 in
- Length
- 7.09 in
Description
The Westinghouse Nottawa Outdoor Up and Down Light is a stylish and versatile solution that enhances the look of your home with elegant facade lighting. This modern wall sconce features a sleek square cylinder design, a black finish, and frosted glass for a sophisticated appearance. Its key feature is the color temperature selection switch which allows you to choose between 3000K, 4000K, or 5000K during installation, ensuring the perfect lighting for any residential or commercial setting. In addition, the dimmable LED light source offers adjustable brightness levels. The product reference number is 61352.
- Versatile Finish: Black finish complements various decor styles, frosted glass panels provide soft illumination for a pleasant ambiance
- Measurements: 10-1/4 in. x 4-1/2 in. (H x W), extends 5-3/4 in., Height from center of outlet box 5 in., Back plate 4-3/8 in. square
- Energy-Efficient Integrated LED: Two 9-Watt dimmable LEDs ensure low power consumption and long-lasting performance, perfect for residential or multi-family applications
- Color Temperature Selection: Customize your lighting atmosphere by choosing 3000K, 4000K, or 5000K light for the perfect color to suit your space
- Recommended Applications: This dual-direction sconce creates an eye-catching glow upwards and downwards, enhance security around homes, office buildings or parking structures
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.