Zoro Homepage

Devon Outdoor Hanging Lantern

  • Mfr # DE1490IB

  • Zoro # G406150580


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
3
Bulb Base Type
Candelabra
Finish
Bronze
Weight
14
Style
Exterior Lighting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DE1490IB
Zoro #
G406150580
UPC #
611728042717
Country of Origin
China

Dimensions

Canopy Size
5.50 in
Cord Length
12 ft
Relative Size
Large

Details

Number of Lights
3
Bulb Base Type
Candelabra
Finish
Bronze
Weight
14
Style
Exterior Lighting
Shade Material
Clear Beveled
Frame Material
BRASS
Installation Position
Up
FINISH
Imperial Bronze

Description

Treat the exterior of your home with lighting worthy of the beauty and security your family deserves. This transitional style with clear beveled glass fits into most any neighborhood and with most any architecture style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.