Shop TROY LIGHTING
See all product information
Create Account
Zuma 4 Light Lantern 10 In. French Iron
- Mfr # F6710-FRN
- Zoro # G415390267
product price:Â
$
708.00
/ea
Free Shipping & Returns
Key Features
Length
10 in
Includes
Fixture, Hardware
Shade Material
Glass
Light Bulb Wattage
60W
Bulb Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6710-FRN
- Zoro #
- G415390267
- UPC #
- 782042404885
- Country of Origin
- China
- Item
- Lantern
- Includes
- Fixture, Hardware
- Shade Material
- Glass
- Light Bulb Wattage
- 60W
- Bulb Included
- No
- Standards
- UL Wet
- Voltage
- 120V
- Finish
- French Iron
- Bulb Shape
- E12 Candelabra Base
- Slope Compatible
- No
- Battery Included
- No
- Socket Count
- 4
- Designer
- Troy Standard
- Material
- Aluminum and Stainless Steel
- Product Care
- Clean with a soft, damp cloth
Dimensions
- Length
- 10 in
- Height
- 21.25 in
- Chain Length
- 72 in
- Canopy Width
- 6.5 in
- Width
- 10 in
Description
Zuma embraces its surroundings, taking cues from the natural world to inform its captivating silhouette. This candelabra style cage light features a delicate leaf detail climbing up the edges, revealing demure finials on each corner. Clear glass allows you to admire the candlestick lights clearly. Available in French iron or verdigris finish. Available as a one, two, or three-light wall sconce, and pendant in two sizes.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.