Shop QUOIZEL
See all product information
Create Account
Evelynn 1-Light Matte Black Mini Pendant Light
- Mfr # EVN1510MBK
- Zoro # G723954915
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Damp/Wet Rating
Damp
Color
Black
Voltage
120V
Shade Material
Steel
Height
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVN1510MBK
- Zoro #
- G723954915
- UPC #
- 611728396100
- Country of Origin
- China
Dimensions
- Height
- 15 in
- Depth
- 10 in
- Width
- 10 in
Details
- Damp/Wet Rating
- Damp
- Color
- Black
- Voltage
- 120V
- Shade Material
- Steel
- Lighting Certification
- ETL Listed
- Series
- Evelynn
- Housing Finish
- Matte Black
- Item
- Mini Pendant Light
- Number of Lights
- 1
- Style
- Transitional
Description
The Evelynn mini pendant light blends transitional style with layered elegance. A clear ribbed glass outer shade surrounds an opal etched glass inner shade, creating added depth, texture, and a soft, inviting glow. Available in brushed nickel or matte black, Evelynn brings timeless style and refined illumination to kitchen islands, bar areas, dining spaces, bedrooms, bathrooms, and more.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.