Estelle 6-Light 19 in W Brass Gold Mid-Century Modern Sputnik Pendant Ceiling Fixture
- Mfr # P0238R
- Zoro # G923330915
product price:Â
$
369.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Height
19.5 in
Length
19 in
Style
Mid-Century Modern
Collection Name
Estelle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0238R
- Zoro #
- G923330915
- UPC #
- 884656760286
- Country of Origin
- China
Dimensions
- Height
- 19.5 in
- Length
- 19 in
- Width
- 19 in
- Overall Dimensions
- 19-in W x 19.5-in H x 19-in D
- Rod Dimensions
- 4 x 12-in, 1 x 6-in, 1 x 3-in
Details
- Color
- Brass
- Style
- Mid-Century Modern
- Collection Name
- Estelle
- Item
- Pendant
- Finish
- Natural Brass
- Lamp Included
- No
- Location Rating
- Dry
- Voltage
- 120V
- Material
- Steel
- Number of Lights
- 6
- Dimmable
- Yes
- Watts
- 60 W
- Bulb Type
- LED Compatible,Incandescent
- Slope Ceiling Adaptable
- Yes
- Lamp Base
- E26 Medium
- Fixture Series
- Mid-Century Modern Pendant
Description
Mid-century meets modern in this timeless and uniquely artistic sputnik pendant light from the Estelle collection. Its perfectly balanced open design creates striking visual interest while providing bright, evenly distributed ambient light. Designed to add elegance and drama to dining rooms, living rooms, foyers, kitchens, hallways, or bedrooms, this fixture feels both bold and versatile. Available in multiple configurations, sizes, and finishes, it complements a wide range of on-trend interior spaces.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.