Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everglade Outdoor Hanging Lantern

  • Mfr # EVG1911EK

  • Zoro # G406150535


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Shade Material
Clear Water
Chain Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVG1911EK
Zoro #
G406150535
UPC #
611728273227
Country of Origin
China

Dimensions

Chain Length
8
Canopy Size
4.50 in W x 1.00 in L
Cord Length
12 ft
Relative Size
Large

Details

Number of Lights
1
Bulb Base Type
Medium
Finish
Black
Shade Material
Clear Water
Weight
14.7
Style
Exterior Lighting
Frame Material
ALUMINUM
FINISH
Earth Black

Description

With a slight twist on classic Mission styling, the Everglade Outdoor Collection is perfect for the exterior of any home. The matte Earth Black finish is deep and rich providing the ideal backdrop for the rippling clear water glass. The straight lines and square-like details further enhance this great series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.