Zoro Homepage

Frida Chandelier 9 Lights Aged Brass

  • Mfr # FRI5032AB

  • Zoro # G512348819


product price: $1,469.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Collection
Frida
Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRI5032AB
Zoro #
G512348819
UPC #
611728379387
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
5.75 Top 4.50 Bottom 10.00 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Voltage
120V
Collection
Frida
Material
STEEL
Number of Lights
9
Style
Traditional
Standards
ETL Listed
Indoor/ Outdoor
Indoor
FINISH
Aged Brass

Description

With a gleaming aged brass finish and white onyx accents, Frida adds a touch of luxury to any room. The white candle cups are made of onyx stone and feature a design reminiscent of marble, offering the perfect complement to the gold frame. Because of the natural stone material, the coloring and texture may vary slightly - making each piece unique. Hang this stunning chandelier over a dining room table, in a living room, or in a home office for elevated traditional style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.