Zoro Homepage

Henderson Outdoor Wall 2 Lights Earth Black

  • Mfr # HND8406EK

  • Zoro # G812347437


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Henderson
Watts
60W
Glass Finish
Clear Seedy Glass
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HND8406EK
Zoro #
G812347437
UPC #
611728380185
Country of Origin
China

Dimensions

Cord Length
12 Ft
Canopy Size
5.00"W X 5.00"L
Chain Length
8"
Backplate Width
5"
Shade Dimensions
10.50 Bottom 13.50 Side
Backplate Height
6.5"

Details

Item
Outdoor Lantern
Voltage
120V
Series
Henderson
Watts
60W
Glass Finish
Clear Seedy Glass
Standards
ETL Listed
Number of Light Bulbs Required
2
Fixture Type
Candelabra
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
ALUMINUM
Finish
Earth Black

Description

Adorn your home's exterior with Henderson outdoor wall lanterns. The rectangular silhouette is finished in earth black and features gold accents for an extra hint of modern style and luxury. Clear seedy glass shades add sparkle to the overall design, making Henderson a perfect style choice next to a front door or as a porch light.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.