Zoro Homepage

Kingsbridge 6-Light Earth Black Chandelier

  • Mfr # KGB5029EK

  • Zoro # G306152004


product price: $619.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Diameter
28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KGB5029EK
Zoro #
G306152004
UPC #
611728342794
Country of Origin
China

Dimensions

Diameter
28
Width
28
Length
25.25

Details

Item
Chandelier
Housing Finish
Earth Black
Lamp Type
Incandescent
Fixture Wattage
100
Glass Color
Black
Lamp Included
No
Voltage
120v
Material
Steel
Dimmable
Yes
Color
Black
Number of Lights
6
Standards
ETL Listed
Watts
100
Lighting Certification
ETL
Collection
Kingsbridge
FINISH
Earth Black

Description

As a linear island light, Kingsbridge dazzles with a tidy row of seeded glass shades, complemented by wood and iron. It’s also available as a semi-flush mount or chandelier, offering a softer, circular shape crafted from the same time-tested materials. An earth black finish completes the look and adds in an industrial touch.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.