Zoro Homepage

Kynwyd Semi Flush 3 Lights Matte Black

  • Mfr # KNW1713MBK

  • Zoro # G012348593


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Fixture Series
Kynwyd
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Cord Length
6 In
Design Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KNW1713MBK
Zoro #
G012348593
UPC #
611728356814
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.75 Top 3.75 Bottom 6.13 Side

Details

Fixture Series
Kynwyd
Item
Semi-Flush Mount
Number of Light Bulbs Required
3
Indoor/Outdoor
Indoor
Design Style
Traditional
Bulb Base Type
Candelabra
FINISH
Matte Black
Base Material
STEEL
Voltage
120V
MAX WATTAGE
60W
Standards
ETL Listed

Description

The Kynwyd semi-flush mount illuminates contemporary style with a high-drama matte black and gold palette. Also available as a pendant, this design features an open framework and shining candle cups. Affix Kynwyd in an entryway, powder room, or dining room to make a sleek statement.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.