Zoro Homepage

Legare Chandelier 5 Lights Matte Black

  • Mfr # LGR5026MBK

  • Zoro # G912348433


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Legare
Standards
ETL Listed
Style
Traditional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGR5026MBK
Zoro #
G912348433
UPC #
611728358504
Country of Origin
China

Dimensions

Shade Dimensions
4.00 Top 5.00 Bottom 5.00 Side
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Legare
Standards
ETL Listed
Style
Traditional
Material
STEEL
Number of Lights
5
Voltage
120V
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Dinner parties ahead. The Legare chandelier or island light invites conversation and ambience beneath its curved lines and classic matte black finish. Soft gold accents add tasteful luminosity and luster.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.