Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lombard Outdoor Wall 1 Light Matte Black

  • Mfr # LOM8409MBK

  • Zoro # G312347432


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Lombard
Watts
100W
Lumens
1720
Lumens Per Watt
78
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LOM8409MBK
Zoro #
G312347432
UPC #
611728351765
Country of Origin
China

Dimensions

Backplate Width
6"
Cord Length
6 In

Details

Item
Outdoor
Voltage
120V
Series
Lombard
Watts
100W
Lumens
1720
Lumens Per Watt
78
Glass Finish
Clear Glass
Fixture Type
Medium
Number of Light Bulbs Required
1
Color Temperature
3000K
Color Rendering Index
90
Standards
ETL Listed
Indoor/ Outdoor
Indoor/Outdoor
Base Material
COASTAL ARMOUR ALUMINUM
Design Style
Contemporary
LED Total Watts
22
LED CCT Light Color
Warm
Finish
Matte Black

Description

The Lombard outdoor lantern has its roots in heritage coastal design. This piece, featuring a clear glass shade, harks back to vintage lantern styles with the same level of quality and attention to detail. It's also available in antique brushed aluminum or matte black-two colorways that work with infinite outdoor design schemes.


  • •Product Finish: Black
  • •Product Shade: Clear Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.