Zoro Homepage

Mabel Chandelier 5 Lights Light Gold

  • Mfr # MAB5026LG

  • Zoro # G912348846


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Mabel
Number of Lights
5
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAB5026LG
Zoro #
G912348846
UPC #
611728357293
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.50 Top 5.50 Bottom 11.00 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Collection
Mabel
Number of Lights
5
Voltage
120V
Material
COPPER-STEEL
Style
Traditional
Standards
ETL Listed
FINISH
Light Gold
Indoor/ Outdoor
Indoor

Description

The Mabel chandelier evokes antique elegance with its shapely silhouette, including a decorative finial and chain drop. In light gold, this piece adds heirloom glamour to dining spaces or even a primary bedroom. Matte black offers a more staid, graphic interpretation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.