Zoro Homepage

Miccio Linear Chandelier 6 Lights Bronze Gold

  • Mfr # MIC638BGD

  • Zoro # G212348683


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
6
Voltage
120V
Style
Transitional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIC638BGD
Zoro #
G212348683
UPC #
611728372265
Country of Origin
China

Dimensions

Cord Length
6 In

Details

Item
Island Light
Fixture Type
Candelabra
Fixture Wattage
60W
Number of Lights
6
Voltage
120V
Style
Transitional
Standards
ETL Listed
Material
BRASS
Collection
Miccio
Glass Finish
Clear Glacial Glass
Indoor/ Outdoor
Indoor
FINISH
Bronze Gold

Description

Classic meets modern in the Miccio chandelier. The sculptural, bronze gold design is topped with clear glacial glass shades that cast a soft and welcoming glow. This versatile piece makes a pretty statement over a kitchen table or in a breakfast nook, creating a cozy ambiance.


  • •Product Finish: Bronze
  • •Product Shade: Clear Glacial Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.