Zoro Homepage

Mulberry Outdoor Hanging 1 Light Matte Black

  • Mfr # MUL1909MBK

  • Zoro # G312347449


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Frame Material
STEEL
Light Bulb Wattage
100W
Indoor/Outdoor
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUL1909MBK
Zoro #
G312347449
UPC #
611728365045
Country of Origin
China

Dimensions

Canopy Size
4.50"W X 24.00"L
Cord Length
8 Ft

Details

Number of Lights
1
Bulb Base Type
Medium
Frame Material
STEEL
Light Bulb Wattage
100W
Indoor/Outdoor
Indoor
Glass Finish
Clear Seedy Glass
Standard
ETL Listed
Style
Transitional
Series
Mulberry
Voltage
120V
Item Type
Outdoor Lantern
FINISH
Matte Black
Extension Rods
Comes with: 4 (0.5"D x 6") and 4 (0.5"D x 12") Down Rods

Description

Light up your homes entrance with Mulberry. This Craftsman-inspired lantern features a handsome matte black frame and matching rectangular backplate. Finished with clear seedy glass, Mulberry is available as a wall, hanging, or post lantern in order to best suit your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Finish: Black
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.