
Nicholas Vanity Light
Mfr # NLC8604C
Zoro # G806152030
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Color
Chrome
Length
10
Width
30.5
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NLC8604C
Zoro #
G806152030
UPC #
611728316269
Country of Origin
China
Dimensions
Length
10
Width
30.5
Diameter
30.5
Depth (In)
7
Details
Item
Vanity Light
Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Nicholas
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Standards
ETL Listed
Housing Material
STEEL
Includes
Installation Guide
Bulb Base Type
Medium Base
Application
Home Lighting
Indoor or Outdoor
Indoor
Description
The Nicholas collection gives a solid nod to mid century style. The streamlined silhouette is finished in Brushed Nickel, Polished Chrome, or Earth Black to compliment a variety of home styles. The tapered square glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate. All bath fixtures can be mounted as uplights or downlights and are offered in several sizes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.