Zoro Homepage

Noelle Outdoor Wall 2 Lights Matte Black.

  • Mfr # NOE8407MBK

  • Zoro # G612347460


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Noelle
Watts
60W
Glass Finish
Clear Glass, Clear Glass Panel Side
Fixture Type
Candelabra
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NOE8407MBK
Zoro #
G612347460
UPC #
611728366912
Country of Origin
China

Dimensions

Backplate Width
5"
Shade Dimensions
7.25 Top 2.50 Bottom 13.25 Side
Backplate Height
7.5"
Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 5.00"L

Details

Item
Outdoor Lantern
Voltage
120V
Series
Noelle
Watts
60W
Glass Finish
Clear Glass, Clear Glass Panel Side
Fixture Type
Candelabra
Standards
ETL Listed
Number of Light Bulbs Required
2
Base Material
ALUMINUM
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Finish
Matte Black

Description

Inspired by traditional lanterns, Noelle puts a modern twist on a classic design. The slender silhouette is crafted from weather-resistant aluminum and finished in a timeless matte black. Clear glass panels showcase the sleek candle sleeves and lustrous brass accents. As part of our Coastal Armour collection, this product is durable, marine grade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.