Zoro Homepage

Oak Park Linear Chandelier 5 Lights Matte Black

  • Mfr # OKP542MBK

  • Zoro # G312348552


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Standards
ETL Listed
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OKP542MBK
Zoro #
G312348552
UPC #
611728371107
Country of Origin
China

Dimensions

Cord Length
12 Ft
Chain Length
8"
Canopy Size
5.00"W X 1.00"L
Shade Dimensions
6.25 x 6.25 Top 7.00 x 7.00 Bottom 11.00 Side

Details

Item
Island Light
Fixture Type
Medium
Fixture Wattage
100W
Voltage
120V
Standards
ETL Listed
Number of Lights
5
Collection
Oak Park
Material
COASTAL ARMOUR
Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

With an open framework and weathered styling, Oak Park offers the perfect complement to coastal design. As part of the Quoizel Naturals collection, this linear chandelier features rope accents for an added touch of nautical whimsy. A matte black finish completes the look, adding depth and dimension to the painted wood frame.
  • •Product Finish: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.