Zoro Homepage

Octavia Chandelier 9 Lights Earth Black

  • Mfr # OCA5032EK

  • Zoro # G712348602


product price: $749.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Style
Transitional
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCA5032EK
Zoro #
G712348602
UPC #
611728380567
Country of Origin
China

Dimensions

Canopy Size
6.00"W X 0.75"L
Cord Length
8 Ft
Shade Dimensions
23.50 x 23.50 Top 25.00 x 25.00 Bottom 7.00 Side

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60W
Material
STEEL
Style
Transitional
Standards
ETL Listed
Voltage
120V
Number of Lights
9
Collection
Octavia
FINISH
Earth Black
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

Elegant scrollwork and aged brass accents make Octavia a standout in any room. The earth black silhouette features delicately curving arms and aged brass candle sleeves for a pop of shimmering gold. Octavia is available as a chandelier or wall sconce, and candle covers are included in both earth black and aged brass for a fully customizable look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.