Zoro Homepage

Regal Linear Chandelier Led Light Matte Black

  • Mfr # PCRGL138MBK

  • Zoro # G512348574


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Glass Finish
Clear Crystal Glass
Cord Length
6 In
Style
Traditional
Collection
Regal
Material
COASTAL ARMOUR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCRGL138MBK
Zoro #
G512348574
UPC #
611728378656
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.00 Top 5.00 Bottom 11.00 Side

Details

Item
Island Light
Glass Finish
Clear Crystal Glass
Style
Traditional
Collection
Regal
Material
COASTAL ARMOUR
Standards
ETL Listed
Voltage
120V
Lamp Included
Y
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Matte black and clear glass make an elegant pairing in Regal, a collection worthy of a king or queen. Available as a semi-flush mount, linear island light, or pendant light, Regal features sparkling clear glass crystals that add instant luxury to any room. Part of the popular Platinum by Quoizel collection, Regal is the perfect complement to glam, modern, or contemporary spaces.


  • •Product Finish: Black
  • •Product Shade: Clear Crystal Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.