Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbons Pendant

  • Mfr # RBN2817C

  • Zoro # G106153270


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBN2817C
Zoro #
G106153270
UPC #
611728214626
Country of Origin
China

Dimensions

Length
17
Width
17
Diameter
17

Details

Color
Chrome
Housing Finish
Polished Chrome
Lamp Type
Incandescent
Voltage
120v
Number of Lights
5
Collection Name
Ribbons
Shade Material
Steel
Item
Pendant
Includes
Installation Guide
Fixture Wattage
40
Watts
40
Dimmable
Yes
Standards
ETL Listed
Material
STEEL
Lamp Included
Yes
FINISH
Polished Chrome

Description

Platinum by Quoizel is trendsetting and forward thinking at its finest, showcasing the Ribbon's collection. This collection was constructed to resemble a swirling pattern that is unique and captivating. It comes in a variety of sizes and fixtures available in C-Polished Chrome/ CRC-Crystal Chrome/MN- Millenia/SG- Satin Copper and WT-Western Bronze finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.