Zoro Homepage

Rue De Royal 4-Light Industrial Bronze Pendant

  • Mfr # RO2814IZ

  • Zoro # G906152688


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Color
Bronze
Length
29.5
Housing Finish
Industrial Bronze
Lamp Type
Incandescent
Voltage
120v
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RO2814IZ
Zoro #
G906152688
UPC #
611728349946
Country of Origin
China

Dimensions

Length
29.5
Width
27.5
Diameter
27.5

Details

Color
Bronze
Housing Finish
Industrial Bronze
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Rue De Royal
Shade Material
Brass/Steel
Item
Pendant
Watts
60
Fixture Wattage
60
Material
COASTAL ARMOUR ALUMINUM
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Standards
ETL Listed
FINISH
Industrial Bronze

Description

From the Charleston Copper Lantern Collection, this piece gives you the historic look of gas lighting without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.