Zoro Homepage

Satterfield Outdoor Hanging 1 Light Matte Black

  • Mfr # SAT1909MBK

  • Zoro # G412347516


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Frame Material
COASTAL ARMOUR ALUMINUM
Series
Satterfield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAT1909MBK
Zoro #
G412347516
UPC #
611728365014
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
7.00 Top 7.00 Bottom 13.00 Side

Details

Number of Lights
1
Bulb Base Type
Medium
Indoor/Outdoor
Indoor
Frame Material
COASTAL ARMOUR ALUMINUM
Series
Satterfield
Glass Finish
Clear Seedy Glass
Standard
ETL Listed
Style
Transitional
Light Bulb Wattage
100W
FINISH
Matte Black
Item Type
Outdoor Lantern
Voltage
120V

Description

The Satterfield outdoor lantern puts a modern twist on traditional Craftsman design. A classic rectangular frame lends a coastal vibe, while clear seeded glass panels add an intriguing visual element. A matte black finish adds enduring charm, making Satterfield a perfect choice as a wall, post, or hanging lantern. As part of our Coastal Armour collection, this product is durable, marine grade.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Seedy Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.