Zoro Homepage

Sidwell Mini Pendant

  • Mfr # SDL1506WS

  • Zoro # G806152443


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Nickel
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDL1506WS
Zoro #
G806152443
UPC #
611728287644
Country of Origin
China

Dimensions

Length
8.5
Width
6
Diameter
6

Details

Color
Nickel
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Sidwell
Shade Material
Steel
Item
Mini Pendant
Dimmable
Yes
Lamp Included
No
Includes
Installation Guide
Watts
100
Fixture Wattage
100
Material
RESIN
Standards
ETL Listed
FINISH
Weathered Brass

Description

Push the boundaries of form and function with the Sidwell collection. Suspended from a thick black cable and secured with industrial fittings, the sphere of clear glass showcases the vintage flair of its filament bulb. The hardware and canopy are finished in a chic weather brass to complete this edgy favorite.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.