Zoro Homepage

Tilmore Outdoor Hanging 1 Light Matte Black

  • Mfr # TLM1907MBK

  • Zoro # G812348717


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Number of Lights
1
Bulb Base Type
Medium
Glass Finish
Clear Ribbed Glass
Series
Tilmore
Style
Modern
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLM1907MBK
Zoro #
G812348717
UPC #
611728377161
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.75 Top 3.75 Bottom 5.75 Side

Details

Number of Lights
1
Bulb Base Type
Medium
Glass Finish
Clear Ribbed Glass
Series
Tilmore
Style
Modern
Indoor/Outdoor
Indoor
Standard
ETL Listed
Light Bulb Wattage
100W
Frame Material
STEEL
Voltage
120V
Item Type
Outdoor
FINISH
Matte Black

Description

Tilmore outdoor lanterns are the perfect companion to coastal-inspired exteriors. The sturdy matte black frame is accentuated by clear ribbed glass for a classic look, designed to withstand the elements in style. Available as a hanging lantern, post lantern, and various sizes of wall lantern, Tilmore is an easy way to illuminate a front porch or landscape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.