
Trilogy Linear Chandelier
Mfr # TRG338OZ
Zoro # G506152163
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Lamp Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRG338OZ
Zoro #
G506152163
UPC #
611728279847
Country of Origin
China
Dimensions
Diameter
38
Length
21.55
Width
38
Details
Item
Chandelier
Housing Finish
Old Bronze
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Bronze
Lamp Included
Yes
Color
Bronze
Collection
Trilogy
Voltage
120v
Watts
100
Lighting Certification
ETL
Material
Steel
Number of Lights
3
Standards
ETL Listed
Dimmable
Yes
FINISH
Old Bronze
Description
Trilogy pays homage to Thomas Edison with a vintage inspired filament bulb that is not only nostalgic but also very chic. With the classic brushed nickel finish and the clear seedy glass shade, Trilogy brings old world style to modern elegance. On trend and classy.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.