
Trumbull Outdoor Post Lantern
Mfr # TML9008K
Zoro # G506150442
product price: $279.99
/ea
Free Shipping & Returns
Key Features
Finish
Mystic Black
Glass Color
Black
Includes
Installation Guide
Housing Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TML9008K
Zoro #
G506150442
UPC #
611728209325
Country of Origin
China
Dimensions
Width
8.5
Length
21.5
Dia. (In.)
8.5
Details
Item
Outdoor Post Lantern
Finish
Mystic Black
Glass Color
Black
Includes
Installation Guide
Housing Material
Steel
Color
Black
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Home Lighting
Dimmable
Yes
Lamp Included
No
Bulb Type
Incandescent
Bulb Base Type
Candelabra Base
Voltage
120v
Standards
ETL Listed
Max. Wattage
60
Watts
60
FINISH
Mystic Black
Description
A design inspired by the rich outdoors the Trumbull Collection features clear seedy glass and a deep Mystic Black finish. A strong substantial design with great curb appeal.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.