This item is Discontinued.

R-Go ergonomic keyboard, Compact - QWERTY(US), wired, white RGOECQYW

This item is Discontinued.

R-Go

ergonomic keyboard, Compact - QWERTY(US), wired, white (Discontinued)

Mfr # RGOECQYW
Zoro # G814878700
UPC # 8719274490029
Country of Origin China
Category Keyboards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RGOECQYW
Zoro #
G814878700
UPC #
8719274490029
Country of Origin
China

Dimensions

Length
11.22"
Keyboard/Keypad Width
4.72 in
Keyboard/Keypad Height
0.59 in
Keyboard/Keypad Depth
4.72 in
Keyboard/Keypad Cable Length
4.59 ft
Keyboard/Keypad Length
11.22 in
Height
0.59 in

Details

Item
Keyboard
Color
White
Key Layout
QWERTY
Keyboard/Keypad Host Interface
USB Type C
Power Source
USB
Keys Layout
QWERTY
Operating System Supported
macOS, Windows
Device Supported
Computer
Platform Supported
Mac, PC
Localization
English (US)
Keyswitch Technology
Scissors
Keyboard/Keypad Connectivity Technology
Cable
Keyboard/Keypad Features
Plug and Play, Numeric Keypad
Material
Plastic
Operating System Compatibility
macOS, Windows
Interface
USB Type C
Compatible Devices
Computer
Product Material
Plastic

Description

R-GO ERGONOMIC KEYBOARD, COMPACT, QWERTY US, WHITE, WIRED

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.