Split Break Keyboard - R Go Ergonomic Keyboard
- Mfr # RGOSBUSWLWH
- Zoro # G814878762
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Color
White
Key Layout
QWERTY
Length
5.83"
Operating System Supported
Windows, macOS
Keyboard/Keypad Height
0.47 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RGOSBUSWLWH
- Zoro #
- G814878762
- UPC #
- 8719274491859
- Country of Origin
- China
Dimensions
- Length
- 5.83"
- Keyboard/Keypad Height
- 0.47 in
- Keyboard/Keypad Width
- 12.11 in
- Keyboard/Keypad Cable Length
- 4.92 ft
- Keyboard/Keypad Length
- 5.83 in
- Height
- 0.47 in
Description
R-GO ERGONOMIC KEYBOARD, SPLIT KEYBOARD WITH BREAK LIGHT, QWERTY US, BLUETOOTH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.