Shop RAB
See all product information
Create Account
Bullet Series Led Floodlight Fixture Bronze, One 12-Watt 83 Cri 3000K Led Lamp, 1251-Lumens
- Mfr # BULLET12YA
- Zoro # G924155272
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Lumens
1022 lm
Length
4.75 in
Housing Material
Die-cast aluminum housing
Width
4.75 in
Total Harmonic Distortion
10.6% at 120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULLET12YA
- Zoro #
- G924155272
- UPC #
- 019813212388
- Country of Origin
- Unknown
- Lumens
- 1022 lm
- Housing Material
- Die-cast aluminum housing
- Total Harmonic Distortion
- 10.6% at 120V
- Finish
- Bronze
- Watts
- 12 W
- Item
- Floodlight
- Type
- Constant Current
- Wattage Equivalency
- 75W
- Reflector Material
- Semi-specular, vacuum-metalized polycarbonate
Dimensions
- Length
- 4.75 in
- Width
- 4.75 in
- Depth
- 4.5 in
Description
12W LED equivalent to 75W BR30/halogen/wide flood. Available in black, white, bronze and verde green.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.