CHECKPOINT 2500 SERIES 3920 SERIES
- Mfr # RM-CP-T7
- Zoro # G123564110
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Height
1.7 in
Color
Black
Depth
8.5 in
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-CP-T7
- Zoro #
- G123564110
- UPC #
- 8720297443305
- Country of Origin
- Netherlands
- Color
- Black
- Item
- Rackmount Kit
Dimensions
- Height
- 1.7 in
- Depth
- 8.5 in
- Width
- 19 in
Description
RACKMOUNT CHECKPOINT 2500 SERIES 3920 SERIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.