Shop RACKMOUNT.IT
See all product information
Create Account
FortiRack RM-FR-T14 Rackmount Kit
- Mfr # RM-FR-T14
- Zoro # G315086314
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8.5 in
Height
1.7 in
Assembly Required
Yes
Rack Height
1U
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RM-FR-T14
- Zoro #
- G315086314
- UPC #
- 852754006735
- Country of Origin
- Netherlands
- Item
- Rackmount Kit
- Assembly Required
- Yes
- Application
- Firewall
- Color
- White
- Mounting
- Rack
- Product Line
- FortiRack
- Form Factor
- Rack-mountable
Dimensions
- Width
- 19 in
- Depth
- 8.5 in
- Height
- 1.7 in
- Rack Height
- 1U
- Rack Width
- 19 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.