Shop RACKMOUNT.IT
See all product information
Create Account
Rackmount Kit - For Firewall - 1U Rack Height - Desktop - Signal White
Mfr # RM-FR-T14I
Zoro # G115806570
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8.5 in
Height
1.7 in
Assembly Required
Yes
Color
Signal White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RM-FR-T14I
- Zoro #
- G115806570
- UPC #
- 8718868918741
- Country of Origin
- Netherlands
Dimensions
- Width
- 19 in
- Depth
- 8.5 in
- Height
- 1.7 in
- Rack Height
- 1U
Details
- Item
- Rackmount Kit
- Assembly Required
- Yes
- Color
- Signal White
- Form Factor
- Desktop
- Package Contents
- 1 x FortiRack, Shielded Couplers, Shielded Cables, Assembly Materials, Installation Guide
- Compatible With
- Fortinet: FortiGate 40F, FortiGate 40F 3G4G, FortiADC 60F
- Plug/Connector Type
- RJ-45
- Product Line
- FortiRack