
(RMCIT22) Rack Equipment
Mfr # RM-CI-T22
Zoro # G815807372
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Depth
8.5 in
Height
1.7 in
Package Contents
Rackmount Kit, Cables
Color
Metallic Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RM-CI-T22
Zoro #
G815807372
UPC #
8720297441325
Country of Origin
Netherlands
Dimensions
Width
19 in
Depth
8.5 in
Height
1.7 in
Rack Height
1U
Details
Item
Rackmount Kit
Package Contents
Rackmount Kit, Cables
Color
Metallic Blue
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Compatible With
Cisco: ISR 1131, ISR 1111, ISR 1112, ISR 1113, ISR 1116, ISR 1117, ISR 1118
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.