1/2 in Steel One-Hole EMT Conduit Strap, 100PK
- Mfr # 1302
- Zoro # G423397494
product price:Â
$
428.99
/pk of 100, $4.29/ea
Free Shipping & Returns
Key Features
Bolt Size (In.)
1-9/32 in
Height
31/32 in
Material
Zinc Electroplated Malleable Iron
Length
2-1/64 in
Standards
UL, UL (Canada and US), CSA C22.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1302
- Zoro #
- G423397494
- UPC #
- -
- Country of Origin
- India
Dimensions
- Bolt Size (In.)
- 1-9/32 in
- Height
- 31/32 in
- Length
- 2-1/64 in
- Width
- 5/8 in
Details
- Material
- Zinc Electroplated Malleable Iron
- Standards
- UL, UL (Canada and US), CSA C22.2
- For Use With
- IMC/Rigid Conduit
Description
1/2 in, Zinc Electroplated Malleable Iron, 1-Hole, IMC/Rigid Conduit Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.