Shop All Conduit Fittings
Raco
Compression Coupling, 1-13/32" L, Steel
Mfr # 1822
Zoro # G5492621
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type IMC, RMC
- Conduit Fitting Type Coupling
- Conduit Fitting Material Steel
- Color Gray
- Overall Length 1 13/32 in
Product Information
- Brand Raco
- MFR # 1822
- Zoro # G5492621
- UPC # 050169018224
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 1 13/32 in |
Conduit Trade Size | 1/2 in |
Length | 1.406 in |
Trade Size | 1/2 in |
Height (In.) | 1.063 in |
Width | 1.063 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 1 1/16 in |
Overall Height | 1 1/16 in |
Height | 1.063 in |
Dimensions | 1.406 in x 1.063 in x 1.063 in |
Details
Description
Compression Coupling, Steel, Trade Size 1/2 in, Overall Length 1 13/32 in, Finish Zinc Plated, Compatible Conduit Type RMC, Thread Type UNEF, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With Unthreaded RMC, For Conduit Type IMC, RMC, Overall Height 1 1/16 in, Overall Width 1 1/16 in, Weight 0.18 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded, Includes Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Brown (HS359-S250-BROWN)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001KR1U)
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 150A, Fast-Acting, 1000V AC, Bolt-On (FWJ-150A)
- GENERAC Carburetor (0A4600)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO Grounding Connector, 1/2 In., 90 Deg (3542-3)
- RACO Three Piece Coupling, 1-3/8" L, 1" Conduit (1504)
- RACO Insulated Connector, 2 In., Malleable Iron (3568)
- RACO 1/2" Steel Lock Nut (1002)
- RACO Noninsulated Conector, 1-1/4 In., Straight (3405)
- BRIDGEPORT FITTINGS Split Bushing, Zinc, 1" Trade Size (SGBTL383CL)
- Raco Conduit Fittings