Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord Connector, Silver, 2-3/4" L, Iron

  • Mfr # 3794-0

  • Zoro # G5490217


product price: $11.89
/ea

Key Features

Hub Size
1/2 in MNPT
Material
Iron
Color
Silver
Length
2-3/4"
Standards
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3794-0
Zoro #
G5490217
UPC #
050169983249
Country of Origin
China

Dimensions

Hub Size
1/2 in MNPT
Length
2-3/4"
Conduit Size
1/2"
Length - Box to End of Connector
1 1/4 in
Length - External Strain Relief
No External Strain Relief
Cord Dia. Range
0.15 in to 0.25 in
Compatible Conduit Trade Size
1/2 in
Thread Size
1/2 in
Size
2.75 in x 1.25 in x 1.25 in
Dimensions
2.75 in x 1.25 in x 1.25 in
Each - Width
1.250 in
Width
1.250 in
Height
1.25 in
Trade Size
0.5 in

Details

Item
Enhanced Rating Cord Connector
Material
Iron
Color
Silver
Standards
cULus
Box Connection
1/2 in MNPT
Gland Color Code
Red
Material - External Strain Relief
No External Strain Relief
Material - Cord Connector
Malleable Iron
Insulated
No
Connector Type
Straight
Hazardous Location Rating
Class I, Division 2, Class II, Division 1 & 2, Class III, Division 1 & 2
Number of Cords
1
Style - Connector
90 Degrees
Strain Relief Type
No External Strain Relief
Body Color - Cord Connector
Silver
Item - Cord Connector
Enhanced Rating Cord Connector
Body Color
Silver
Collar Material
Iron
Resistance Properties
Corrosion Resistant
Body Material
Iron
NEMA Rating
NEMA 4
Grommet Color Code
Red
Liquid Tight
Yes
Connection Orientation
90 Degrees
Thread Type
NPT Thread
For Maximum Cable OD
0.25 in
For Minimum Cable OD
0.15 in
Environmental Rating
Liquid Tight
Grommet Material
Neoprene
Application
For use in wet or dry locations to provide a liquidtight and strain relief termination for flexible cord and cable;RACO liquidtight strain relief cord connectors are suitable for use in Class I, Div. 2; Class II, Div. 1 & 2; and Class III, Div. 1 & 2 hazardous locations
Cable Range
.15 - .25 in
Standard
cULus Listed
Certified Listed
cULus Listed
Features
Malleable iron construction provides mechanical strength and durability; Neoprene grommets are color-coded by cable diameter allowing for quick and easy identification; Metallic components are zinc plated for corrosion protection; Unique grommet design is forced up and around the cord when the nut is tightened creating a liquidtight seal; Time saving and easy installation - no need to disassemble the fitting for cord installation; Additional colors and sizes available

Description

Enhanced Rating Cord Connector, Cord Dia. Range 0.15 in to 0.25 in, Box Connection 1/2 in MNPT, Material - Cord Connector Malleable Iron, External Strain Relief Material No External Strain Relief, Gland Color Code Red, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector 90 Degrees , Strain Relief Type No External Strain Relief, Length - Box to End of Connector 1 1/4 in, Insulated No, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.