Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 13 cu in, Handy Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 662

  • Zoro # G507905577


product price: $5.79
/ea
Sold in multiples of 5 for $28.95

Key Features

Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Overall Width
2.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662
Zoro #
G507905577
UPC #
50169006627
Country of Origin
United States

Dimensions

Overall Width
2.59 in
Overall Depth
1-7/8 in
Conduit Size
1/2 in
Height
7.01 in

Details

Item
Electrical Box
Capacity
13 cu in
Box Type
Handy
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Silver
Knockouts
1/2 in
Features
Drawn construction with raised ground and "TS" side-mount bracket; 4 in. x 2 in., 1-7/8 in. deep; Supplied with eight 1/2 in. knockouts; 13.0 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Raised Ground
Yes
Certified Listed
UL Listed
Wiring System
Conduit
Fire Resistance
Yes

Description

178 Deep Handy Box, TS Type Side Bracket, 8 Each 12 Knockouts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.