Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrical Box, 18 cu in, Switch Box Type, 1 Gang, Steel, Rectangular Shape

  • Mfr # 8590

  • Zoro # G507905393


product price: $6.35
/ea
Sold in multiples of 4 for $25.40

Key Features

Capacity
18 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8590
Zoro #
G507905393
UPC #
50169005903
Country of Origin
Mexico

Dimensions

Overall Width
2 in
Overall Depth
3-1/2 in
Conduit Size
1/2 in
Height
4.219 in

Details

Item
Electrical Box
Capacity
18 cu in
Box Type
Switch
Number of Gangs
1 Gang
Material
Steel
Box Shape
Rectangular
Color
Gray
Knockouts
1/2 in
Features
3 in. x 2 in., 3-1/2 in. deep; Gangable switch boxes offer the option of constructing a box to hold two or more devices; With proper fitting can be used for conduit, NMSC, armored, metal clad, flex cable; Supplied with nine 1/2 in. knockouts; Plaster ears allow a box to be used in "old work" applications; 18 cu. in. capacity; Acceptable for use in 2-hour fire rated walls
Plaster Ears
Yes
Fire Resistance
Yes
Certified Listed
UL Listed
Wiring System
Conduit

Description

3 x 312 Deep Switch Box, Ears, 12 Knockouts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.