Electrical Box, 21 cu in, Outlet Box Type, Steel

  • Mfr # 52151CV 1/2 3/4

  • Zoro # G910474868


product price:  $8.79
/ea

Key Features

Capacity
21 cu in
Box Type
Outlet
Material
Steel
Length
4 in
Conduit Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52151CV 1/2 3/4
Zoro #
G910474868
UPC #
785991165128
Country of Origin
Canada

Dimensions

Length
4 in
Conduit Size
1/2 in
Depth
38.1mm
Width
4 in

Details

Item
Electrical Box
Capacity
21 cu in
Box Type
Outlet
Material
Steel
Color
Silver
Opening Shape
Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.