Raco
Grounding Bushing, 37/64" L, 1/2" Conduit
Mfr # 1262DC
Zoro # G5492685
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Die Cast Zinc
- Color Gray
- Overall Length 9/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Output Module 6ES73325HF000AB0 (6ES7332-5HF00-0AB0)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- TELEMECANIQUE SENSORS Roller Lever Arm, 1.34 In. Arm L (ZCY18)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- RACO Set Screw Connector, For EMT Conduit (2604)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (2103)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Service Entrance Head, 3-1/2 In., Aluminum (2414)
- RACO RGD/IMC COMPR CONNECTOR 1-1/4" STEEL (1805)
- RACO Reducing Washer, 1-1/2" to 1-1/4" Conduit (1374)
- Raco Conduit Fittings