Shop All Conduit Fittings
Raco
Pulling Elbow, Zinc, 3/4 In.
Mfr # 2763
Zoro # G3154882
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT
- Conduit Fitting Type Connector
- Color Gray
- Overall Length 2 3/4 in
- Finish Plain
Product Information
- Brand Raco
- MFR # 2763
- Zoro # G3154882
- UPC # 050169027639
- Country of Origin India
- Category Conduit Fittings
Dimensions
Overall Length | 2 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Length | 2.77 in |
Width | 1.360 in |
Height (In.) | 1.475 in |
Trade Size | 3/4 in |
Hub Size | 3/4 in |
Thread Size | 3/4"-14 |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 11/32 in |
Outside Diameter | 1.19 in |
Overall Height | 1 15/32 in |
Inside Diameter | 0.94 in |
Height | 1.475 in |
Dimensions | 2.77 in x 1.36 in x 1.475 in |
Details
Description
Elbow, 90 Degrees, Zinc, Trade Size 3/4 in, Overall Length 2 3/4 in, Finish Plain, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPS, Elbow Angle 90 Degrees , Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, Enclosures, For Conduit Type EMT, Overall Height 1 15/32 in, Overall Width 1 11/32 in, Weight 0.45 lb, Color Gray, Compatible Conduit Trade Size 3/4 in, Connection Orientation 90 Degrees , Includes Cover, Inside Diameter 0.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Swivel Photocell, Swivel Accessory, Photocell (5638-5)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- TELEMECANIQUE SENSORS Photoelec Sensor 240V 200Ma (XU5M18MA230)
- GREENGATE Daylight Sensor Rc, Cat5 (DSRC-FMOIR)
- RACO Rigid Compression Coupling, 4-1/2 In. L (1816)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (3304)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- RACO UF Cable Connector, 1-37/64" L, 2" Conduit (2858)
- RACO Sealing Washer, 11/64" L, 1" (2454)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO EMT Conduit Fittings, Steel (2142)
- Raco Conduit Fittings