Telemecanique Sensors

Photoelec Sensor 240V 200Ma


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Supply Voltage Limits 20-264 V AC/DC
  • Maximum Delay Recovery 20 ms
  • Status Led 1 LED yellow)output state
  • Maximum Voltage Drop <6 V closed state)
  • Maximum Sensing Distance 0.6 m
See all product information

Product Information

Details

Item Photoelec Sensor 240V 200Ma
Supply Voltage Limits 20-264 V AC/DC
Maximum Delay Recovery 20 ms
Status Led 1 LED yellow)output state
Maximum Voltage Drop <6 V closed state)
Maximum Sensing Distance 0.6 m
Discrete Output Function 1 NO
Series Name general purpose single mode
Sensor Name XU5
Sensor Design cylindrical M18
Electronic Sensor Type photo-electric sensor
Enclosure Material Nickel Plated Brass
Supply Circuit Type AC/DC
Wire Insulation Material PvR
Emission infrared diffuse
Switching Capacity In Ma 10...200 mA to be used with 0.4 A quick-blow fuse in series with the load)
Setting-Up sensitivity adjustment
Output Type solid state
Add On Output without
Product Certifications CE || CSA || UL
Shock Resistance 30 gn 11 ms) IEC 60068-2-27
Maximum Delay First Up 300 ms
[Sn] Nominal Sensing Distance 0.4-0.4 m diffuse
Ambient Air Temperature For Storage -40-70°C
Ambient Air Temperature For Operation -25-55°C
Vibration Resistance 7 gn +/- 1.5 mm 10-55 Hz) IEC 60068-2-6
Wiring Technique 2-wire
Detection System diffuse
Maximum Delay Response 20 ms
Maximum Residual Current 1.5 mA open state AC/DC
Switching Frequency <= 25 Hz
[Us] Rated Supply Voltage 24...240 V AC/DC
Lens Material PMMA
Ip Degree Of Protection IP67 double insulation IEC 60529
Line Of Sight Type axial
Type Of Output Signal discrete

Description

Photoelec Sensor 240V 200Ma

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.