Raco
Reducing Bushing, 1" to 3/4" Conduit Size
Mfr # 1144
Zoro # G5491529
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC, IMC
- Conduit Fitting Type Bushing
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 1" to 3/4"
- Color Gray
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Relay, 600VAC Coil Volts, 1 NC; SPST (8501CO8V20)
- KABLE KONTROL Kable Kontrol® Adhesive Cable Tie Mounts - 3/4" Sq - UV Black Nylon - 100 pcs (CT284)
- ZORO SELECT 16 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (3045300154)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 250V (L420R9)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- RACO Locknut, 7/32" L, 1-1/4" Conduit Steel (1005)
- RACO Compression Coupling, 3/4" Conduit, Steel (2923)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- RACO Connector, Flex Conduit, Tite Bite, 1 In (2104)
- RACO Compression Connector, 2" Conduit (2918)
- GAMPAK SERVICE ENTRANCE HEAD 2"" (02-51256)
- Raco Conduit Fittings