Raco
Service Entrance Head, 2-1/2 In., Aluminum
Mfr # 2410
Zoro # G4417865
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type EMT, IMC, RMC
- Conduit Fitting Type Cap
- Conduit Fitting Material Aluminum
- Color Natural
- Overall Length 8 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 1 sec. (MC7003601H)
- MONOPRICE Ethernet Cable, Cat 5e, Purple, 100 ft. (2169)
- ECLIPSE Punchdown Tool, 4 Pair UTP, 110 Cable (700-029)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- RACO Compression Connector, 2-7/64" L, Steel (2905RT)
- RACO Three Piece Coupling, 1/2" Conduit (1502)
- RACO Connector, Cable Lock, Redi-loc, 1/2 In (2715)
- RACO Reducing Washer, 2" to 1" Conduit Size (1377)
- RACO Combination Coupling, 1/2" Conduit (1941)
- RACO Set Screw EMT Coupling, Steel (2154)
- L.H. DOTTIE L.H. Dottie 1-1/2'' 90 Degree PVC Liquid Tight Connector, 2PK (NLT90150)
- Raco Conduit Fittings