Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EMT Coupling, 1/2 in, Set Screw, Zinc Alloy, Electro Zinc Plated, Gray

  • Mfr # 2622

  • Zoro # G5493385


product price: $1.15
/ea

Key Features

Trade Size
1/2 in
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Electro Zinc Plated
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2622
Zoro #
G5493385
UPC #
050169026229
Country of Origin
India

Dimensions

Trade Size
1/2 in
Overall Length
1 1/2 in
Length
1.5 in
Width
0.920 in
Height (In.)
1.05 in
Overall Width
29/32 in
Overall Height
1 1/32 in
Inside Diameter
0.71 in
Outside Diameter
0.92 in
Compatible Conduit Trade Size
1/2 in
Height
1.05 in
Dimensions
1.5 in x 0.92 in x 1.05 in
Conduit Trade Size
1/2 in

Details

Item
EMT
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Zinc Alloy
Finish
Electro Zinc Plated
Color
Gray
Includes
Clamp
For Use With
EMT
For Conduit Type
EMT
Application
Commercial Fittings
Connector Type
Set-Screw
Standards
CSA Certified, UL Listed
Features
Rugged metallic construction ensures mechanical protection; Available in trade sizes of 1/2 in. through 4 in.
Connection Orientation
Straight
Concrete Tight
Yes
Compatible Conduit Type
EMT
Weight
0.07 lb
Conduit Type
EMT
Certified Listed
UL ListedCSA Certified
Fitting Type
Couplings
Conduit Fitting Material
Die Cast Zinc

Description

Set Screw Conduit Coupling, Zinc, Trade Size 1/2 in, Overall Length 1 1/2 in, Finish Plain, Compatible Conduit Type EMT, Conduit Fitting Type Coupling, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 1 1/32 in, Overall Width 29/32 in, Weight 0.07 lb, Color Gray, Compatible Conduit Trade Size 1/2 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Set Screw, Includes Clamp, Inside Diameter 0.71 in, Outside Diameter 0.92 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.