Racoorporated
Electrical Box Cover, 1 Gangs, Steel
Mfr # 862
Zoro # G507905072
Sold in multiples of 25 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Length 0.49 in
- Width 2.425 in
- Material Steel
- Height 4.315 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, LED, 120VAC/DC, 30mm, Chrome, RD (30G398)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0062 Diameter, Black, 500 ft Length (22UL1007TPCBLA500)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (166104-100)
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- RACOORPORATED 4SQ GFI And DPLX Cover (915C)
- RACOORPORATED 4SQ SGL TOGAnd GFI Cover (814C)
- STEEL CITY Electrical Box Cover, 1 Gangs, Round, Aluminum (P 60 CACP-AL)
- BELL Single Gang Multi-Configuration Die-Cast Metal White Outdoor Outlet Cover (MX1250W)
- RACO Electrical Box Cover, Square Box, 2 Gangs, Galvanized Steel, Duplex Receptacle (873)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gangs, Round, Aluminum (SA2925)
- ZIP-UP Zip-Up ZIP7.3TWB Twin Zipper Door (ZIP7.3TWB)
- Racoorporated Electrical Box Covers