Kayak Storage Rack - 4-Level Freestanding Stand with Padded Arms, 400lb Capacity by

  • Mfr # 83-7002

  • Zoro # G214005928


product price:  $314.99
/ea
Free Shipping & Returns

Key Features

Depth
93 in
Color
Black
Material
Powdered Metal Steel
Length
46 in
Width
36.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83-7002
Zoro #
G214005928
UPC #
197315494119
Country of Origin
China

Dimensions

Depth
93 in
Length
46 in
Width
36.5 in

Details

Color
Black
Material
Powdered Metal Steel

Description

Store your kayaks, paddleboards, canoes, SUPs, or surfboards safely and securely off the floor with this Kayak Stand by Rad Sportz. Made of heavy-duty steel, the storage rack's powder-coated black frame prevents rust, while the padded arms protect your watercraft from getting scratched or damaged during storage. With a weight capacity of 400lbs 100 per tier, this garage storage rack can hold up to 4 kayaks, paddleboards, surfboards, wakeboards, or canoes and features an adjustable design to let you customize where you want each arm to sit, depending on the size of the watercraft. Its also equipped with anchor points at the end of each arm for securing your vessels to the garage rack using bungee cords not included.Important: RAD Sportz is committed to providing the consumer with the absolute best price and value on our entire line of products. Note: This is an exclusive product of RAD Sportz and only Kayak Racks for Outdoor Storage by RAD Sportz are guaranteed to be genuine. Avoid buying counterfeit products and transacting with unauthorized sellers.


  • •This kayak hanger saves space in your garage or boat house by securely holding 4 kayaks, canoes, or paddleboards with protective padding on each arm to prevent damage
  • •The surfboard rack is made of durable powder-coated steel that can support up to 400lbs (100lbs per tier) and is weather resistant, making it suitable for use as an exterior storage rack
  • •This kayak rack for garage features adjustable arms to customize the space between each tier to accommodate a variety of different watercrafts
  • •The paddle board rack includes 16 locking pins to secure the racks in place, and anchor points are equipped on each arm for securing your vessels using bungee cords (not included)
  • •Materials: Powder-Coated Steel
  • •Dimensions: (L) 46 x (W) 36.5 x (H) 93-inches; Weight Capacity: 400lbs (100lbs per Tier)
  • •Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.